WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mach Screw, Pan, 8-32 x 3/4 L, PK50

VALUE BRAND| Zoro #: G0489115| Mfr #: 1PWX9

$8.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: Phillips
Finish: zinc plated
Washer Type: Dual Action Spring

Technical Specifications

Zoro #: G0489115 Mfr #: 1PWX9
Drive Type: PhillipsFinish: zinc plated
Washer Type: Dual Action SpringWasher Material: C1050-C1065 steel
Head Height: 0.096"Washer Thickness: 0.030"
Head Type: PanMeets/Exceeds: ANSI/ASME B18.13
Length: 3/4"Thread Size: 8-32
Material: steelDriver Size: #2
Package Quantity: 50Head Dia.: 0.322"
Washer O.D.: 0.383"System of Measurement: Inch
Item: Machine ScrewCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 3/4", Drive Type Phillips, Finish Zinc, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type Dual Action Spring, Washer Material C1050-C1065 steel, Washer O.D. 0.383", Washer Thickness 0.030", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Product Reviews