#8-32 x 3/8" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0608991| Mfr #: 1PXW1

$5.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608991 Mfr #: 1PXW1
Thread Size: 8-32Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Driver Size: #2Drive Type: Phillips
Material: SteelLength: 3/8"
Washer O.D.: 0.319"Finish: Zinc Plated
Washer Thickness: 0.031"Washer Material: C1050-C1065 Steel
Head Height: 0.096"Head Dia.: 0.322"
Washer Type: Split LockMeets/Exceeds: ANSI/ASME B18.13
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 3/8", Drive Type Phillips, Finish Zinc, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type Split Lock, Washer Material C1050-C1065 Steel, Washer O.D. 0.319", Washer Thickness 0.031", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews