#8-32 x 3/8" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1285943| Mfr #: MPPEI-0800370-100P

$5.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285943 Mfr #: MPPEI-0800370-100P
Thread Size: 8-32Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.13Driver Size: #2
Drive Type: PhillipsMaterial: steel
Length: 3/8"Washer O.D.: 0.320"
Finish: zinc platedWasher Thickness: 0.023"
Washer Material: C1050-C1065 steelHead Height: 0.096"
Head Dia.: 0.322"Washer Type: External Tooth
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 3/8", Drive Type Phillips, Finish Zinc, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.320", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews