PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#8-32 x 3/8" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0915187| Mfr #: 1ZE80

$9.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0915187 Mfr #: 1ZE80
Head Type: PanDrive Type: Phillips
Meets/Exceeds: ANSI/ASME B18.13Material: 18-8 (304) Stainless Steel
Item: Machine ScrewFinish: Plain
System of Measurement: InchWasher O.D.: 0.338"
Washer Thickness: 0.023"Head Height: 0.115"
Head Dia.: 0.322"Washer Type: Internal Tooth
Driver Size: #2Thread Size: 8-32
Length: 3/8"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.115", Washer Type Internal Tooth, Washer O.D. 0.338", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Product Reviews