#8-32 x 5/16" Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1161212| Mfr #: U51120.016.0031

$6.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1161212 Mfr #: U51120.016.0031
Item: Machine ScrewHead Height: 0.096"
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Head Type: PanFinish: Plain
System of Measurement: InchThread Size: 8-32
Material: 18-8 (304) Stainless SteelHead Dia.: 0.322"
Length: 5/16"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/16", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.322", Head Height 0.096", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews