PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#8-32 x 5/16" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0532217| Mfr #: 1PXG9

$5.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0532217 Mfr #: 1PXG9
Item: Machine ScrewHead Type: Pan
System of Measurement: InchThread Size: 8-32
Drive Type: PhillipsMaterial: steel
Length: 5/16"Washer O.D.: 0.320"
Finish: zinc platedWasher Thickness: 0.023"
Washer Material: C1050-C1065 steelHead Height: 0.096"
Head Dia.: 0.322"Washer Type: External Tooth
Meets/Exceeds: ANSI/ASME B18.13Driver Size: #2
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, Steel, Length 5/16", Drive Type Phillips, Finish Zinc, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.320", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews