KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 7/16" Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1001357| Mfr #: 1PWU6

$12.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.030"
Thread Size: 8-32
Head Height: 0.096"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001357 Mfr #: 1PWU6
Washer Thickness: 0.030"Thread Size: 8-32
Head Height: 0.096"Length: 7/16"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.383"
Head Dia.: 0.322"Washer Material: 410 Stainless Steel
Item: Machine ScrewFinish: Plain
Drive Type: PhillipsPackage Quantity: 25
Head Type: PanSystem of Measurement: Inch
Driver Size: #2Material: 18-8 (304) Stainless Steel
Washer Type: Dual Action SpringCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 7/16", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type Dual Action Spring, Washer Material 410 Stainless Steel, Washer O.D. 0.383", Washer Thickness 0.030", Meets/Exceeds ANSI/ASME B18.13

Reviews