#8-32 x 7/16" Pan Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1071156| Mfr #: 1PXN1

$16.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1071156 Mfr #: 1PXN1
Thread Size: 8-32Head Type: Pan
Item: Machine ScrewSystem of Measurement: Inch
Driver Size: #2Drive Type: Phillips
Material: 18-8 (304) Stainless SteelLength: 7/16"
Washer O.D.: 0.338"Finish: Plain
Washer Thickness: 0.023"Washer Material: 410 Stainless Steel
Head Height: 0.096"Head Dia.: 0.322"
Washer Type: Internal ToothMeets/Exceeds: ANSI/ASME B18.13
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw w/Captive Washer, Head Type Pan, 18-8 Stainless Steel, Length 7/16", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.322", Head Height 0.096", Washer Type Internal Tooth, Washer Material 410 Stainless Steel, Washer O.D. 0.338", Washer Thickness 0.023", Meets/Exceeds ANSI/ASME B18.13

Product Reviews