#8-32 x Pan Head Combination Slotted/Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G0895842| Mfr #: SCR150P08C08

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Passivated
Item: Pilot Point Machine Screw
Material: 18-8 Stainless Steel

Technical Specifications

Zoro #: G0895842 Mfr #: SCR150P08C08
Item: Pilot Point Machine ScrewMaterial: 18-8 Stainless Steel
System of Measurement: InchFinish: Passivated
Pilot Length: 0.080"Head Height: 0.109"
Head Dia.: 0.313"Thread Length: 1/2"
Pilot Dia.: 0.109"Head Type: Pan
Driver Size: 5/16" and #2Drive Type: Combination Slotted/Phillips
Thread Size: 8-32Country of Origin (subject to change): United States

Product Description

Pilot Point Machine Screw, Head Type Pan, 18-8 Stainless Steel, Thread Length 1/2", Drive Type Combination Slotted/Phillips, Finish Passivated, Thread Size 8-32, Driver Size 5/16" and #2, Head Dia. 0.313", Head Height 0.109", Pilot Dia. 0.109", Pilot Length 0.080", Package Quantity 5

Product Reviews