#8-32 x Pan Head Combination Slotted/Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G1411462| Mfr #: SCR150P08C20

$15.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 5/16" and #2
Head Height: 0.109"
Pilot Length: 0.080"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411462 Mfr #: SCR150P08C20
Driver Size: 5/16" and #2Head Height: 0.109"
Pilot Length: 0.080"Pilot Dia.: 0.109"
Package Quantity: 5Head Dia.: 0.313"
System of Measurement: InchMaterial: 18-8 Stainless Steel
Head Type: PanDrive Type: Combination Slotted/Phillips
Finish: PassivatedItem: Pilot Point Machine Screw
Thread Length: 1-1/4"Thread Size: 8-32
Country of Origin (subject to change): United States

Description

Pilot Point Machine Screw, Head Type Pan, 18-8 Stainless Steel, Thread Length 1-1/4", Drive Type Combination Slotted/Phillips, Finish Passivated, Thread Size 8-32, Driver Size 5/16" and #2, Head Dia. 0.313", Head Height 0.109", Pilot Dia. 0.109", Pilot Length 0.080", Package Quantity 5

Reviews