M10-1.5 x 25 mm. Pan Head Phillips Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G1031441| Mfr #: 6GU42

$6.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031441 Mfr #: 6GU42
Head Height: 7.68mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelMeets/Exceeds: DIN 7985A
System of Measurement: MetricDrive Type: Phillips
Item: Machine ScrewFinish: Zinc Plated
Driver Size: #4Thread Size: M10x1.50mm
Head Type: PanRockwell Hardness: B71 to B99
Head Dia.: 20.0mmLength: 25mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 25mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M10 x 1.50mm, Driver Size #4, Head Dia. 20.0mm, Head Height 7.68mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 5

Product Reviews