M1.6-0.35 x 4 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0548222| Mfr #: 6GE11

$28.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Machine Screw
Length: 4mm

Technical Specifications

Zoro #: G0548222 Mfr #: 6GE11
Item: Machine ScrewHead Type: Pan
System of Measurement: MetricMaterial: Property Class 4.8 Steel
Length: 4mmFinish: zinc plated
Head Height: 1.42mmHead Dia.: 3.2mm
Rockwell Hardness: B71 to B99Meets/Exceeds: DIN 7985A
Driver Size: #0Drive Type: Phillips
Thread Size: M1.6x0.35mmTensile Strength (PSI): 60, 900
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 4mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M1.6 x 0.35mm, Driver Size #0, Head Dia. 3.2mm, Head Height 1.42mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews