M1.6-0.35 x 6 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1669647| Mfr #: 6GE13

$33.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: B71 to B99
Length: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669647 Mfr #: 6GE13
Package Quantity: 100Rockwell Hardness: B71 to B99
Length: 6mmFinish: zinc plated
Head Dia.: 3.2mmThread Size: M1.6x0.35mm
Meets/Exceeds: DIN 7985AMaterial: Property Class 4.8 Steel
Drive Type: PhillipsItem: Machine Screw
Head Type: PanTensile Strength (PSI): 60,900
Driver Size: #0Head Height: 1.42mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 6mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M1.6 x 0.35mm, Driver Size #0, Head Dia. 3.2mm, Head Height 1.42mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews