KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2.5-0.45 x 10 mm. Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1906326| Mfr #: 6GY51

$10.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2.5x0.45mm
Head Height: 1.50mm
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1906326 Mfr #: 6GY51
Thread Size: M2.5x0.45mmHead Height: 1.50mm
Length: 10mmMeets/Exceeds: DIN 85A
Head Dia.: 5mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 50Head Type: Pan
System of Measurement: MetricMaterial: Brass
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Brass, Length 10mm, Drive Type Slotted, Finish Plain, Thread Size M2.5 x 0.45mm, Head Dia. 5.0mm, Head Height 1.50mm, Meets/Exceeds DIN 85A, Package Quantity 50

Reviews