M2.5-0.45 x 4 mm. Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1305911| Mfr #: 6GY76

$10.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: B71 to B99
Length: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305911 Mfr #: 6GY76
Package Quantity: 100Rockwell Hardness: B71 to B99
Length: 4mmFinish: zinc plated
Head Dia.: 5mmThread Size: M2.5x0.45mm
Meets/Exceeds: DIN 85AMaterial: Property Class 4.8 Steel
Drive Type: SlottedItem: Machine Screw
Head Type: PanTensile Strength (PSI): 60,900
Head Height: 1.5mmSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 4mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Head Dia. 5.0mm, Head Height 1.50mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews