Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M2.5-0.45 x 5 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2264692| Mfr #: 6GB35

$3.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264692 Mfr #: 6GB35
Material: A2 Stainless SteelHead Type: Pan
Package Quantity: 100System of Measurement: Metric
Head Dia.: 5mmDrive Type: Phillips
Driver Size: #1Length: 5mm
Finish: PlainThread Size: M2.5x0.45mm
Tensile Strength (PSI): 72,500Head Height: 2.12mm
Meets/Exceeds: DIN 7985ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 5mm, Drive Type Phillips, Finish Plain, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 5.0mm, Head Height 2.12mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews