KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2.5-0.45 x 5 mm. Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2303786| Mfr #: 6GY77

$4.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2.5x0.45mm
Head Height: 1.5mm
Length: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303786 Mfr #: 6GY77
Thread Size: M2.5x0.45mmHead Height: 1.5mm
Length: 5mmMeets/Exceeds: DIN 85A
Head Dia.: 5mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: SlottedPackage Quantity: 100
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricMaterial: Property Class 4.8 Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 5mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Head Dia. 5.0mm, Head Height 1.50mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews