M2.5-0.45 x 5 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1112081| Mfr #: M24660.025.0005

$3.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 7985A
Head Height: 2.12mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112081 Mfr #: M24660.025.0005
Meets/Exceeds: DIN 7985AHead Height: 2.12mm
Item: Machine ScrewDriver Size: #1
Length: 5mmThread Size: M2.5x0.45mm
Package Quantity: 100Rockwell Hardness: B71 to B99
Head Dia.: 5mmTensile Strength (PSI): 60,900
Head Type: PanMaterial: Property Class 4.8 Steel
Finish: zinc platedSystem of Measurement: Metric
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 5mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 5.0mm, Head Height 2.12mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews