M2.5-0.45 x 5 mm. Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1788026| Mfr #: 6GY48

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1788026 Mfr #: 6GY48
Head Type: PanItem: Machine Screw
System of Measurement: MetricHead Dia.: 5mm
Meets/Exceeds: DIN 85ADrive Type: Slotted
Thread Size: M2.5x0.45mmMaterial: Brass
Length: 5mmFinish: Plain
Head Height: 1.50mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Brass, Length 5mm, Drive Type Slotted, Finish Plain, Thread Size M2.5 x 0.45mm, Head Dia. 5.0mm, Head Height 1.50mm, Meets/Exceeds DIN 85A, Package Quantity 50

Product Reviews