Mach Screw, Pan, M2.5x0.45x6 L, PK50

VALUE BRAND| Zoro #: G1641035| Mfr #: 6GY49

$15.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Pan
Thread Size: M2.5x0.45mm
Head Height: 1.50mm

Technical Specifications

Zoro #: G1641035 Mfr #: 6GY49
Head Type: PanThread Size: M2.5x0.45mm
Head Height: 1.50mmFinish: Plain
Meets/Exceeds: DIN 85ALength: 6mm
Package Quantity: 50Head Dia.: 5mm
Drive Type: SlottedSystem of Measurement: Metric
Item: Machine ScrewMaterial: Brass
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Brass, Length 6mm, Drive Type Slotted, Finish Plain, Thread Size M2.5 x 0.45mm, Head Dia. 5.0mm, Head Height 1.50mm, Meets/Exceeds DIN 85A, Package Quantity 50

Product Reviews