M2.5-0.45 x 8 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1997676| Mfr #: 6GB37

$3.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997676 Mfr #: 6GB37
Material: A2 Stainless SteelHead Type: Pan
Package Quantity: 100System of Measurement: Metric
Head Dia.: 5mmDrive Type: Phillips
Driver Size: #1Length: 8mm
Finish: PlainThread Size: M2.5x0.45mm
Tensile Strength (PSI): 72,500Head Height: 2.12mm
Meets/Exceeds: DIN 7985ACountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Phillips, Finish Plain, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 5.0mm, Head Height 2.12mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews