M2.5-0.45 x 8 mm. Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2048191| Mfr #: 6GY50

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2048191 Mfr #: 6GY50
Head Type: PanItem: Machine Screw
System of Measurement: MetricHead Height: 1.50mm
Head Dia.: 5mmMeets/Exceeds: DIN 85A
Drive Type: SlottedThread Size: M2.5x0.45mm
Material: BrassLength: 8mm
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Brass, Length 8mm, Drive Type Slotted, Finish Plain, Thread Size M2.5 x 0.45mm, Head Dia. 5.0mm, Head Height 1.50mm, Meets/Exceeds DIN 85A, Package Quantity 50

Product Reviews