M2.6-0.45 x 5 mm. Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0789783| Mfr #: 6GY84

$4.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Machine Screw
Length: 5mm

Technical Specifications

Zoro #: G0789783 Mfr #: 6GY84
Finish: zinc platedItem: Machine Screw
Head Type: PanSystem of Measurement: Metric
Head Height: 1.5mmHead Dia.: 5mm
Rockwell Hardness: B71 to B99Meets/Exceeds: DIN 85A
Drive Type: SlottedThread Size: M2.6x0.45mm
Tensile Strength (PSI): 60, 900Material: Property Class 4.8 Steel
Length: 5mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 5mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M2.6 x 0.45mm, Head Dia. 5.0mm, Head Height 1.50mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Product Reviews