M2-0.4 x 10 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0354654| Mfr #: M24660.020.0010

$2.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2x0.40mm
Head Height: 1.72mm
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354654 Mfr #: M24660.020.0010
Thread Size: M2x0.40mmHead Height: 1.72mm
Length: 10mmMeets/Exceeds: DIN 7985A
Head Dia.: 4mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 100
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #1
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 10mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 4.0mm, Head Height 1.72mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews