PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M2-0.4 x 10 mm. Pan Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1204716| Mfr #: 50M020040N010

$8.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204716 Mfr #: 50M020040N010
Temp. Range (F): -40 to 185Item: Machine Screw
Finish: NaturalSystem of Measurement: Metric
Material: NylonDrive Type: Slotted
Head Type: PanHead Height: 1.1-1.3mm
Head Dia.: 3.7-4.0mmThread Size: M2x0.40mm
Length: 10mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 10mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M2 x 0.40mm, Head Dia. 3.7-4.0mm, Head Height 1.1-1.3mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews