M2-0.4 x 10 mm. Pan Head Phillips Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1535807| Mfr #: 50M020040P010

$9.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1535807 Mfr #: 50M020040P010
Includes: -Washer O.D.: -
Pilot Length: -Washer Type: -
Finish: NaturalDrive Type: Phillips
Pilot Dia.: -Material: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewHead Angle (Deg.): -
Hole Size: -Washer Thickness: -
Seal Material: -Washer Material: -
System of Measurement: MetricHead Height: 1.4-1.6mm
Head Dia.: 3.7-4.0mmThread Size: M2x0.40mm
Length: 10mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 10mm, Thread Length -, Drive Type Phillips, Finish Natural, Thread Size M2 x 0.40mm, Head Dia. 3.7-4.0mm, Head Height 1.4-1.6mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews