Mach Screw, Pan, M2x0.40x14 L, PK100

VALUE BRAND| Zoro #: G2109116| Mfr #: 6GB32

$4.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Pan
Tensile Strength (PSI): 72,500
Thread Size: M2x0.40mm

Technical Specifications

Zoro #: G2109116 Mfr #: 6GB32
Head Type: PanTensile Strength (PSI): 72,500
Thread Size: M2x0.40mmHead Height: 1.72mm
Driver Size: #1Finish: Plain
Meets/Exceeds: DIN 7985ALength: 14mm
Package Quantity: 100Head Dia.: 4mm
Drive Type: PhillipsSystem of Measurement: Metric
Item: Machine ScrewMaterial: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 14mm, Drive Type Phillips, Finish Plain, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 4.0mm, Head Height 1.72mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews