Zoro Select
M2-0.40 x 16 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # MSPX02016-100P1
Zoro # G1967034
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M2-0.40 x 12 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51140.020.0012
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51140.050.0012
- ZORO SELECT M3-0.50 x 6 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51140.030.0006
- ZORO SELECT #8-32 x 1-3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.016.0175
- ZORO SELECT #2-56 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.008.0087
- ZORO SELECT #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK MCRFI-1001500-100P
- ZORO SELECT #4-40 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK 0414MSP
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 4000 PK 1106MPF188
- ZORO SELECT #6-32 x 7/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK 0614MPF188
- MIDWEST FASTENER 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK 07681
- USA INDUSTRIALS #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-806
- Zoro Select Machine Screws