M2-0.4 x 2 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1448395| Mfr #: 6GE15

$10.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448395 Mfr #: 6GE15
Finish: zinc platedThread Size: M2x0.40mm
Head Dia.: 4mmMeets/Exceeds: DIN 7985A
Item: Machine ScrewDriver Size: #1
Drive Type: PhillipsTensile Strength (PSI): 60, 900
Head Type: PanSystem of Measurement: Metric
Rockwell Hardness: B71 to B99Material: Property Class 4.8 Steel
Head Height: 1.72mmLength: 2mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 2mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 4.0mm, Head Height 1.72mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews