M2-0.4 x 20 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1121732| Mfr #: M24660.020.0020

$3.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Machine Screw
Material: Property Class 4.8 Steel
Head Height: 1.72mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121732 Mfr #: M24660.020.0020
Item: Machine ScrewMaterial: Property Class 4.8 Steel
Head Height: 1.72mmPackage Quantity: 100
Head Type: PanMeets/Exceeds: DIN 7985A
Driver Size: #1Thread Size: M2x0.40mm
Length: 20mmSystem of Measurement: Metric
Tensile Strength (PSI): 60,900Rockwell Hardness: B71 to B99
Head Dia.: 4mmFinish: zinc plated
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 20mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 4.0mm, Head Height 1.72mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews