M2-0.4 x 3 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0864193| Mfr #: 6GE16

$3.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: B71 to B99
Length: 3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864193 Mfr #: 6GE16
Package Quantity: 100Rockwell Hardness: B71 to B99
Length: 3mmFinish: zinc plated
Head Dia.: 4mmThread Size: M2x0.40mm
Meets/Exceeds: DIN 7985AMaterial: Property Class 4.8 Steel
Drive Type: PhillipsItem: Machine Screw
Head Type: PanTensile Strength (PSI): 60,900
Driver Size: #1Head Height: 1.72mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 3mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 4.0mm, Head Height 1.72mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews