M2-0.4 x 4 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0823453| Mfr #: 6GB26

$4.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 7985A
Head Height: 1.72mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823453 Mfr #: 6GB26
Meets/Exceeds: DIN 7985AHead Height: 1.72mm
Item: Machine ScrewDriver Size: #1
Length: 4mmThread Size: M2x0.40mm
Package Quantity: 100Head Dia.: 4mm
Tensile Strength (PSI): 72,500Head Type: Pan
Material: A2 Stainless SteelFinish: Plain
System of Measurement: MetricDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 4mm, Drive Type Phillips, Finish Plain, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 4.0mm, Head Height 1.72mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews