KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2-0.4 x 5 mm. Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2437985| Mfr #: 6GY20

$6.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2x0.40mm
Head Height: 1.20mm
Length: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437985 Mfr #: 6GY20
Thread Size: M2x0.40mmHead Height: 1.20mm
Length: 5mmMeets/Exceeds: DIN 85A
Head Dia.: 4mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Pan
Tensile Strength (PSI): 72,500System of Measurement: Metric
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 5mm, Drive Type Slotted, Finish Plain, Thread Size M2 x 0.40mm, Head Dia. 4.0mm, Head Height 1.20mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 85A, Package Quantity 100

Reviews