KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2-0.4 x 8 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2242021| Mfr #: 6GB29

$5.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2x0.40mm
Head Height: 1.72mm
Length: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242021 Mfr #: 6GB29
Thread Size: M2x0.40mmHead Height: 1.72mm
Length: 8mmMeets/Exceeds: DIN 7985A
Head Dia.: 4mmItem: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Pan
Tensile Strength (PSI): 72,500System of Measurement: Metric
Driver Size: #1Material: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Phillips, Finish Plain, Thread Size M2 x 0.40mm, Driver Size #1, Head Dia. 4.0mm, Head Height 1.72mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews