M3.5-0.6 x 30 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2333651| Mfr #: 6GE62

$2.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2333651 Mfr #: 6GE62
Driver Size: #2Drive Type: Phillips
Meets/Exceeds: DIN 7985ARockwell Hardness: B71 to B99
Head Dia.: 7mmFinish: Zinc Plated
Head Height: 2.82mmThread Size: M3.5x0.60mm
Material: Property Class 4.8 SteelItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 60, 900
Length: 30mmHead Type: Pan
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 30mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3.5 x 0.60mm, Driver Size #2, Head Dia. 7.0mm, Head Height 2.82mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 25

Product Reviews