M3.5-0.6 x 5 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1266666| Mfr #: 6GE54

$5.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3.5x0.60mm
Head Height: 2.82mm
Length: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266666 Mfr #: 6GE54
Thread Size: M3.5x0.60mmHead Height: 2.82mm
Length: 5mmMeets/Exceeds: DIN 7985A
Head Dia.: 7mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 100
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #2
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 5mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3.5 x 0.60mm, Driver Size #2, Head Dia. 7.0mm, Head Height 2.82mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews