M3.5-0.6 x 6 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1792314| Mfr #: 6GE55

$3.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Machine Screw
Length: 6mm

Technical Specifications

Zoro #: G1792314 Mfr #: 6GE55
System of Measurement: MetricHead Type: Pan
Item: Machine ScrewDriver Size: #2
Drive Type: PhillipsThread Size: M3.5x0.60mm
Tensile Strength (PSI): 60, 900Material: Property Class 4.8 Steel
Length: 6mmFinish: zinc plated
Head Height: 2.82mmHead Dia.: 7mm
Rockwell Hardness: B71 to B99Meets/Exceeds: DIN 7985A
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 6mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3.5 x 0.60mm, Driver Size #2, Head Dia. 7.0mm, Head Height 2.82mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews