M3.5-0.6 x 6 mm. Pan Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1280666| Mfr #: 6HA13

$3.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1280666 Mfr #: 6HA13
Finish: zinc platedHead Type: Pan
Item: Machine ScrewRockwell Hardness: B71 to B99
Meets/Exceeds: DIN 85ADrive Type: Slotted
Thread Size: M3.5x0.60mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 6mm
System of Measurement: MetricHead Height: 2.1mm
Head Dia.: 7mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 6mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3.5 x 0.60mm, Head Dia. 7.0mm, Head Height 2.10mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Product Reviews