Mach Screw, Pan, M3.5x0.60x8 L, PK100

VALUE BRAND| Zoro #: G1562224| Mfr #: 6HA14

$3.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: Slotted
System of Measurement: Metric
Finish: zinc plated

Technical Specifications

Zoro #: G1562224 Mfr #: 6HA14
Drive Type: SlottedSystem of Measurement: Metric
Finish: zinc platedHead Height: 2.1mm
Tensile Strength (PSI): 60,900Head Type: Pan
Meets/Exceeds: DIN 85AThread Size: M3.5x0.60mm
Material: Property Class 4.8 SteelPackage Quantity: 100
Head Dia.: 7mmLength: 8mm
Item: Machine ScrewRockwell Hardness: B71 to B99
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 8mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M3.5 x 0.60mm, Head Dia. 7.0mm, Head Height 2.10mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 85A, Package Quantity 100

Product Reviews