M3-0.5 x 6 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2206793| Mfr #: 6GU54

$11.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206793 Mfr #: 6GU54
System of Measurement: MetricTensile Strength (PSI): 72, 500
Item: Machine ScrewDrive Type: Phillips
Head Type: PanMaterial: A2 Stainless Steel
Finish: PlainWasher Material: 410 Stainless Steel
Head Height: 2.15mmHead Dia.: 5.5mm
Meets/Exceeds: JIS B 1188CDriver Size: #2
Thread Size: M3x0.50mmLength: 6mm
Washer O.D.: 6.50mmWasher Thickness: 0.45mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan with External Tooth Washer, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 6mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #2, Head Dia. 5.5mm, Head Height 2.15mm, Washer Material 410 Stainless Steel, Washer O.D. 6.50mm, Washer Thickness 0.45mm, Tensile Strength (PSI) 72,500, Meets/Exceeds JIS B 1188C, Package Quantity 25

Product Reviews