M3-0.5 x 10 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2349356| Mfr #: 146853

$10.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349356 Mfr #: 146853
Drive Type: PhillipsMeets/Exceeds: DIN 7985A
Finish: PlainSystem of Measurement: Metric
Material: A4 Stainless SteelHead Type: Pan
Item: Machine ScrewTensile Strength (PSI): 72, 500
Driver Size: #1Length: 10mm
Dia./Thread Size: M3-0.50mmHead Height: 2.52mm
Head Dia.: 6.0mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews