M3-0.5 x 10 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1898337| Mfr #: 154381

$3.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1898337 Mfr #: 154381
Drive Type: PhillipsRockwell Hardness: B71 to B99
Finish: Zinc PlatedThread Size: M3x0.50mm
Material: Property Class 4.8 SteelHead Type: Pan
Item: Machine ScrewSystem of Measurement: Metric
Tensile Strength (PSI): 60, 900Driver Size: #1
Length: 10mmHead Height: 2.52mm
Head Dia.: 6mmMeets/Exceeds: DIN 7985A
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 10mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Product Reviews