M3-0.5 x 10 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1954084| Mfr #: 6GU65

$2.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Machine Screw
Material: Property Class 4.8 Steel
Head Height: 2.15mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954084 Mfr #: 6GU65
Item: Machine ScrewMaterial: Property Class 4.8 Steel
Head Height: 2.15mmPackage Quantity: 25
Head Type: PanMeets/Exceeds: JIS B 1111
Driver Size: #2Thread Size: M3x0.50mm
Length: 10mmSystem of Measurement: Metric
Tensile Strength (PSI): 60,900Rockwell Hardness: B71 to B99
Head Dia.: 5.5mmFinish: zinc plated
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 10mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #2, Head Dia. 5.5mm, Head Height 2.15mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Reviews