M3-0.5 x 10 mm. Pan Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G0650246| Mfr #: 50M030050N010

$9.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0650246 Mfr #: 50M030050N010
Includes: -Washer O.D.: -
Pilot Length: -Washer Type: -
Finish: NaturalDrive Type: Slotted
Pilot Dia.: -Material: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewHead Angle (Deg.): -
Hole Size: -Washer Thickness: -
Seal Material: -Washer Material: -
System of Measurement: MetricHead Height: 1.6-1.8mm
Head Dia.: 5.3-5.6mmThread Size: M3x0.50mm
Length: 10mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 10mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.3-5.6mm, Head Height 1.6-1.8mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews