KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3-0.5 x 12 mm. Pan Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0667003| Mfr #: 6GU49

$6.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.45mm
Thread Size: M3x0.50mm
Head Height: 2.15mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667003 Mfr #: 6GU49
Washer Thickness: 0.45mmThread Size: M3x0.50mm
Head Height: 2.15mmLength: 12mm
Meets/Exceeds: JIS B 1188DWasher O.D.: 6.50mm
Head Dia.: 5.5mmItem: Machine Screw
Washer Material: 410 Stainless SteelFinish: Plain
Drive Type: PhillipsPackage Quantity: 10
Head Type: PanTensile Strength (PSI): 72,500
System of Measurement: MetricDriver Size: #2
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan with Internal Tooth Washer, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 12mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #2, Head Dia. 5.5mm, Head Height 2.15mm, Washer Material 410 Stainless Steel, Washer O.D. 6.50mm, Washer Thickness 0.45mm, Tensile Strength (PSI) 72,500, Meets/Exceeds JIS B 1188D, Package Quantity 10

Reviews