M3-0.5 x 12 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2041523| Mfr #: 6GB10

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2041523 Mfr #: 6GB10
Item: Machine ScrewHead Type: Pan
System of Measurement: MetricFinish: Plain
Drive Type: PhillipsTensile Strength (PSI): 72, 500
Meets/Exceeds: DIN 7985AMaterial: A4 Stainless Steel
Head Height: 2.52mmHead Dia.: 6.0mm
Driver Size: #1Thread Size: M3x0.50mm
Length: 12mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 12mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 7985A, Package Quantity 100