M3-0.5 x 12 mm. Pan Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G2478305| Mfr #: 50M030050N012

$9.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2478305 Mfr #: 50M030050N012
System of Measurement: MetricMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Finish: NaturalDrive Type: Slotted
Item: Machine ScrewWasher O.D.: -
Head Dia.: 5.3-5.6mmWasher Thickness: -
Thread Size: M3x0.50mmWasher Material: -
Length: 12mmPilot Length: -
Washer Type: -Seal Material: -
Pilot Dia.: -Hole Size: -
Head Angle (Deg.): -Includes: -
Head Height: 1.6-1.8mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 12mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.3-5.6mm, Head Height 1.6-1.8mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250