M3-0.5 x 12 mm. Pan Head Phillips Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G0262665| Mfr #: 50M030050P012

$9.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0262665 Mfr #: 50M030050P012
Includes: -Washer O.D.: -
Pilot Length: -Finish: Natural
Drive Type: PhillipsPilot Dia.: -
Washer Type: -Material: Nylon
Temp. Range (F): -40 to 185Head Type: Pan
Item: Machine ScrewHead Angle (Deg.): -
Hole Size: -Washer Thickness: -
Seal Material: -Washer Material: -
System of Measurement: MetricDia./Thread Size: M3-0.50mm
Head Height: 2.2-2.4mmHead Dia.: 5.3-5.6mm
Length: 12mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 12mm, Thread Length -, Drive Type Phillips, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.3-5.6mm, Head Height 2.2-2.4mm, Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews