KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3-0.5 x 14 mm. Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1546352| Mfr #: M24660.030.0014

$4.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3x0.50mm
Head Height: 2.52mm
Length: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546352 Mfr #: M24660.030.0014
Thread Size: M3x0.50mmHead Height: 2.52mm
Length: 14mmMeets/Exceeds: DIN 7985A
Head Dia.: 6mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 100
Head Type: PanTensile Strength (PSI): 60,900
System of Measurement: MetricDriver Size: #1
Material: Property Class 4.8 SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 14mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 6.0mm, Head Height 2.52mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 7985A, Package Quantity 100

Reviews