M3-0.5 x 16 mm. Pan Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1575034| Mfr #: 6GU67

$3.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575034 Mfr #: 6GU67
Drive Type: PhillipsRockwell Hardness: B71 to B99
Finish: zinc platedThread Size: M3x0.50mm
Material: Property Class 4.8 SteelHead Type: Pan
Item: Machine ScrewSystem of Measurement: Metric
Tensile Strength (PSI): 60, 900Length: 16mm
Head Height: 2.15mmHead Dia.: 5.5mm
Meets/Exceeds: JIS B 1111Driver Size: #2
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Pan, Property Class 4.8 Steel, Length 16mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M3 x 0.50mm, Driver Size #2, Head Dia. 5.5mm, Head Height 2.15mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Product Reviews